Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0182-RD_14x10

  • Mfr # LCU3-0182-RD_14x10

  • Zoro # G4830196


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0182-RD_14x10
Zoro #
G4830196
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PPEQ-926
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Respirator
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Respirator Required
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Respirator Required Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.