Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0186-RD_14x10

  • Mfr # LCU3-0186-RD_14x10

  • Zoro # G4829959


product price: $8.09
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0186-RD_14x10
Zoro #
G4829959
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Caution
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Style
Text
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-933
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.