Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0187-RD_14x10

  • Mfr # LCU3-0187-RD_14x10

  • Zoro # G4829898


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0187-RD_14x10
Zoro #
G4829898
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Symbol and Text
Metal Detectable
No

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.