Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0192-RD_14x10

  • Mfr # LCU3-0192-RD_14x10

  • Zoro # G4829590


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Hard Hat Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0192-RD_14x10
Zoro #
G4829590
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Black
Sign Header
Caution
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
State Specific Sign
No
Material Properties
Flexible
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-933
Sign Legend
Hard Hat Area
Product Type
Hard Hat Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products