Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0213-RD_14x10

  • Mfr # LCU3-0213-RD_14x10

  • Zoro # G4828330


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Keep Closed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0213-RD_14x10
Zoro #
G4828330
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Door Instruction
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Style
Text
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Flexible
Sign Legend
Keep Closed
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
Caution
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Keep Closed Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.