Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0217-RD_14x10

  • Mfr # LCU3-0217-RD_14x10

  • Zoro # G4828096


product price: $8.09
/ea

Key Features

Header
Caution
Legend
PPE Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0217-RD_14x10
Zoro #
G4828096
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
PPE Required
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black
Write on Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.