Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0223-RD_14x10

  • Mfr # LCU3-0223-RD_14x10

  • Zoro # G4827737


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Energy Source
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0223-RD_14x10
Zoro #
G4827737
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Energy Source
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Sign Legend
Energy Source
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Background Color
Black
Metal Detectable
No
Sign Legend Text Color
Black
Sign Header
Caution
Sign Format
Traditional OSHA
Corrosion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Energy Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.