Zoro Homepage
This item is Discontinued.
Lyle Caution, Slippery When Wet, 14" W x 10" H, Vinyl LCU3-0245-RD_14x10

Caution, Slippery When Wet, 14" W x 10" H, Vinyl (Discontinued)

  • Mfr # LCU3-0245-RD_14x10
  • Zoro # G4826416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0245-RD_14x10
Zoro #
G4826416
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Caution Sign
Header
Caution
Legend
Slippery When Wet
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Self-adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Slippery When Wet, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.