Zoro Homepage

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Mfr # LCU3-0272-RD_14x10

  • Zoro # G4824797


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0272-RD_14x10
Zoro #
G4824797
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Header
Caution
Header Background Color
Black
Material
Self-Adhesive Vinyl
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Fire Door Keep Closed
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Product Type
Fire Door Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.