Zoro Homepage

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0041-RD_7x5

  • Mfr # LCU3-0041-RD_7x5

  • Zoro # G4838526


product price: $4.69
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0041-RD_7x5
Zoro #
G4838526
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Electrical Hazard
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Legend
Keep Electrical Panel Area Clear For 36 In
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-51
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Sign Header
Caution
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Write on Surface
No
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Product Type
Electrical Panel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Area Clear For 36 In, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products