Shop LYLE

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0060-RD_7x5

  • Mfr # LCU3-0060-RD_7x5
  • Zoro # G4837388

product price: 
$
3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0060-RD_7x5
Zoro #
G4837388
UPC #
-
Country of Origin
United States
Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Caution
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
Sign Header Background Color
Yellow
Write on Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Product Type
Eye Caution Reflective Label
Shell Material
Self-Adhesive Vinyl
Traction Material
Self-Adhesive Vinyl

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products