Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0072-RD_7x5

  • Mfr # LCU3-0072-RD_7x5
  • Zoro # G4836660
product price: 
$
3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0072-RD_7x5
Zoro #
G4836660
UPC #
-
Country of Origin
United States
Item
Caution Sign
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Sign Header
Caution
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PADM-09
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Not Allowed
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Enter.
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Exit & Entrance Caution Reflective Label
Shell Material
Self-Adhesive Vinyl
Traction Material
Self-Adhesive Vinyl

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.