Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0109-RD_7x5

  • Mfr # LCU3-0109-RD_7x5

  • Zoro # G4834509


product price: $4.49
/ea

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0109-RD_7x5
Zoro #
G4834509
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Ear Protection
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-921
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Sign Legend Background Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Legend
Wear Hearing Protection In This Area.
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.