Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0111-RD_7x5

  • Mfr # LCU3-0111-RD_7x5

  • Zoro # G4834387


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0111-RD_7x5
Zoro #
G4834387
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Eye Protection Required In This Area.
Material Properties
Flexible
Sign Header Text Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.