Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0112-RD_7x5

  • Mfr # LCU3-0112-RD_7x5

  • Zoro # G4834326


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-RD_7x5
Zoro #
G4834326
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend
Wear Safety Glasses When Using Equipment.
Sign Header
Caution
Average Outdoor Durability
1 yr
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Glow In The Dark
No
Legend Pictogram Description
Eye Protection
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-922
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.