Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0113-RD_7x5

  • Mfr # LCU3-0113-RD_7x5

  • Zoro # G4834265


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Protective Wear Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0113-RD_7x5
Zoro #
G4834265
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
Protective Wear Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend
Protective Wear Required In This Area.
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Mirror Print
No
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Wear Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.