Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0115-RD_7x5

  • Mfr # LCU3-0115-RD_7x5

  • Zoro # G4834140


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Header
Caution
Legend
Hard Hats Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0115-RD_7x5
Zoro #
G4834140
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hats Required
Graffiti Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Style
Permanent

Description

Hard Hat Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.