Shop LYLE

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0116-RD_7x5

  • Mfr # LCU3-0116-RD_7x5
  • Zoro # G4834089

product price: 
$
3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Respirator Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0116-RD_7x5
Zoro #
G4834089
UPC #
-
Country of Origin
United States
Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Respirator Must Be Worn In This Area
Product Type
Respirator Required Caution Reflective Label
Shell Material
Self-Adhesive Vinyl

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.