Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0134-RD_7x5

  • Mfr # LCU3-0134-RD_7x5

  • Zoro # G4833066


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0134-RD_7x5
Zoro #
G4833066
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Electrical Hazard
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Background Color
Black
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Corrosion Resistant
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Product Type
Grounding Caution Reflective Label

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Static Sensitive Devices Do Not Enter Without Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.