Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0156-RD_7x5

  • Mfr # LCU3-0156-RD_7x5

  • Zoro # G4831745


product price: $4.59
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0156-RD_7x5
Zoro #
G4831745
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Ear Protection
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-921
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Hearing Protection Required In This Area
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Header Background Color
Black
Abrasion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.