Zoro Homepage

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0160-RD_7x5

  • Mfr # LCU3-0160-RD_7x5

  • Zoro # G4831508


product price: $4.39
/ea

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0160-RD_7x5
Zoro #
G4831508
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram ID
PPEQ-921
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Legend Pictogram Description
Ear Protection
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Header Background Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
High Noise Area Wear Hearing Protection
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.