Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0167-RD_7x5

  • Mfr # LCU3-0167-RD_7x5

  • Zoro # G4831088


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Goggles Positively Must Be Worn
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0167-RD_7x5
Zoro #
G4831088
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Goggles Positively Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Legend
Goggles Positively Must Be Worn
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Goggles Positively Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.