Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0173-RD_7x5

  • Mfr # LCU3-0173-RD_7x5

  • Zoro # G4830729


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
FR Clothing Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0173-RD_7x5
Zoro #
G4830729
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
FR Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Caution
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
FR Clothing Required
Material Properties
Flexible
Mirror Print
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Legend Pictogram Description
Protective Clothing
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-938
Abrasion Resistant
No
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.