Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0175-RD_7x5

  • Mfr # LCU3-0175-RD_7x5

  • Zoro # G4830607


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0175-RD_7x5
Zoro #
G4830607
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Sign Legend
Gloves Required In This Area
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Sign Header Style
Text
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Gloves
Adhesive Style
Permanent
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-923
Metal Detectable
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Product Type
Hand Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.