Zoro Homepage

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0179-RD_7x5

  • Mfr # LCU3-0179-RD_7x5

  • Zoro # G4830360


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Caution
Legend
Hard Hats Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0179-RD_7x5
Zoro #
G4830360
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Legend Pictogram Description
Head Protection
Sign Header Style
Text
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram ID
PPEQ-925
Sign Legend
Hard Hats Required
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Hard Hat Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.