Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0181-RD_7x5

  • Mfr # LCU3-0181-RD_7x5

  • Zoro # G4830248


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0181-RD_7x5
Zoro #
G4830248
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Write on Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
Full Face Respirator Must Be Worn In This Area
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.