Zoro Homepage

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0185-RD_7x5

  • Mfr # LCU3-0185-RD_7x5

  • Zoro # G4830001


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0185-RD_7x5
Zoro #
G4830001
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Protective Coating
No Protective Coating
Sign Header Style
Text
Adhesive Type
Acrylic
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.