Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0190-RD_7x5

  • Mfr # LCU3-0190-RD_7x5

  • Zoro # G4829706


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0190-RD_7x5
Zoro #
G4829706
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection FR Clothing, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.