Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0191-RD_7x5

  • Mfr # LCU3-0191-RD_7x5

  • Zoro # G4829645


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0191-RD_7x5
Zoro #
G4829645
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Eye Protection, Foot Protection, Head Protection
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Adhesive Style
Permanent
Legend Pictogram ID
PPEQ-922, PPEQ-925, PPEQ-933
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.