Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0192-RD_7x5

  • Mfr # LCU3-0192-RD_7x5

  • Zoro # G4829581


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Hard Hat Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0192-RD_7x5
Zoro #
G4829581
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header
Caution
Material Properties
Flexible
Write on Surface
No
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hard Hat Area
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Product Type
Hard Hat Caution Reflective Label

Description

Hard Hat Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.