Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0213-RD_7x5

  • Mfr # LCU3-0213-RD_7x5

  • Zoro # G4828321


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Keep Closed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0213-RD_7x5
Zoro #
G4828321
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Self-adhesive
Language
English
Subject Matter
Door Instruction
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Closed
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Keep Closed Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products