Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0217-RD_7x5

  • Mfr # LCU3-0217-RD_7x5

  • Zoro # G4828087


product price: $4.79
/ea

Key Features

Header
Caution
Legend
PPE Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0217-RD_7x5
Zoro #
G4828087
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Anti-Slip Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend
PPE Required
Write on Surface
No
Abrasion Resistant
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Header Style
Text
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.