Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0223-RD_7x5

  • Mfr # LCU3-0223-RD_7x5

  • Zoro # G4827728


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Energy Source
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0223-RD_7x5
Zoro #
G4827728
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Energy Source
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Text Color
Black
Sign Legend
Energy Source
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header
Caution
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Energy Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.