Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0264-RD_7x5

  • Mfr # LCU3-0264-RD_7x5

  • Zoro # G4825269


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Caution
Legend
Stay Back ______Feet
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0264-RD_7x5
Zoro #
G4825269
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Stay Back ______Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Subject Matter
Keep Clear
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Special Properties
Write-On Surface
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
Yes
Average Outdoor Durability
1 yr
Sign Legend
Stay Back ______Feet
Minimum Service Temperature
-40 Degrees F
Product Type
Stay Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.