Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0050-RD_10x7

  • Mfr # LCU3-0050-RD_10x7

  • Zoro # G4838018


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0050-RD_10x7
Zoro #
G4838018
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Header
Caution
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Exclamation Point
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PPIC-43
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Grounding Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.