Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0086-RD_10x7

  • Mfr # LCU3-0086-RD_10x7

  • Zoro # G4835918


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0086-RD_10x7
Zoro #
G4835918
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hand Caution Reflective Label
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend
Do Not Wear Gloves While Operating This Equipment.
Adhesive Type
Acrylic
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Sign Header Background Color
Yellow
Corrosion Resistant
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Product Type
Hand Caution Reflective Label

Description

Hand Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Wear Gloves While Operating This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.