Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0109-RD_10x7

  • Mfr # LCU3-0109-RD_10x7

  • Zoro # G4834536


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0109-RD_10x7
Zoro #
G4834536
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PPEQ-921
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Wear Hearing Protection In This Area.
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Mirror Print
No
Write on Surface
No
Sign Header Background Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Sign Legend Background Color
White
Legend Pictogram Description
Ear Protection
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.