Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0112-RD_10x7

  • Mfr # LCU3-0112-RD_10x7

  • Zoro # G4834350


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-RD_10x7
Zoro #
G4834350
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Legend Pictogram Description
Eye Protection
Corrosion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend
Wear Safety Glasses When Using Equipment.
Material Properties
Flexible
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header
Caution
Legend Pictogram ID
PPEQ-922
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.