Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0115-RD_10x7

  • Mfr # LCU3-0115-RD_10x7

  • Zoro # G4834177


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Hard Hats Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0115-RD_10x7
Zoro #
G4834177
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header
Caution
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Hard Hats Required
Sign Legend Background Color
White
Material Properties
Flexible
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No

Description

Hard Hat Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.