Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0116-RD_10x7

  • Mfr # LCU3-0116-RD_10x7

  • Zoro # G4834116


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Respirator Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0116-RD_10x7
Zoro #
G4834116
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirator Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram Description
Respirator
Sign Legend
Respirator Must Be Worn In This Area
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Legend Pictogram ID
PPEQ-926
Product Type
Respirator Required Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.