Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0117-RD_10x7

  • Mfr # LCU3-0117-RD_10x7

  • Zoro # G4834055


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0117-RD_10x7
Zoro #
G4834055
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Wear Respirator To Protect Your Lungs.
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator To Protect Your Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.