Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0156-RD_10x7

  • Mfr # LCU3-0156-RD_10x7

  • Zoro # G4831779


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0156-RD_10x7
Zoro #
G4831779
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Adhesive Style
Permanent
Legend Pictogram Description
Ear Protection
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Sign Legend
Hearing Protection Required In This Area
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPEQ-921
ANSI 969 Compliant
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.