Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0157-RD_10x7

  • Mfr # LCU3-0157-RD_10x7

  • Zoro # G4831718


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0157-RD_10x7
Zoro #
G4831718
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Ear Protection Required
Material Properties
Flexible
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Legend Pictogram ID
PPEQ-921
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Ear Protection
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.