Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0173-RD_10x7

  • Mfr # LCU3-0173-RD_10x7

  • Zoro # G4830756


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
FR Clothing Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0173-RD_10x7
Zoro #
G4830756
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
FR Clothing Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Legend
FR Clothing Required
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products