Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0176-RD_10x7

  • Mfr # LCU3-0176-RD_10x7

  • Zoro # G4830570


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Wear Breathing Apparatus In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0176-RD_10x7
Zoro #
G4830570
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Breathing Apparatus Caution Reflective Label
Header
Caution
Legend
Wear Breathing Apparatus In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header
Caution
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Legend
Wear Breathing Apparatus In This Area
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Background Color
Black
Material Properties
Flexible
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Product Type
Breathing Apparatus Caution Reflective Label

Description

Breathing Apparatus Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Breathing Apparatus In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.