Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0179-RD_10x7

  • Mfr # LCU3-0179-RD_10x7

  • Zoro # G4830397


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Hard Hats Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0179-RD_10x7
Zoro #
G4830397
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend
Hard Hats Required
Sign Header
Caution
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Product Type
Hard Hat Caution Reflective Label

Description

Hard Hat Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.