Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0181-RD_10x7

  • Mfr # LCU3-0181-RD_10x7

  • Zoro # G4830275


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0181-RD_10x7
Zoro #
G4830275
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend
Full Face Respirator Must Be Worn In This Area
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.