Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0183-RD_10x7

  • Mfr # LCU3-0183-RD_10x7

  • Zoro # G4830150


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Vapor Respirator Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0183-RD_10x7
Zoro #
G4830150
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Vapor Respirator Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Vapor Respirator Required In This Area
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Vapor Respirator Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.