Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0186-RD_10x7

  • Mfr # LCU3-0186-RD_10x7

  • Zoro # G4829977


product price: $6.39
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0186-RD_10x7
Zoro #
G4829977
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-933
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Material Properties
Flexible
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Legend Background Color
Yellow
Write on Surface
No
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.