Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0187-RD_10x7

  • Mfr # LCU3-0187-RD_10x7

  • Zoro # G4829916


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0187-RD_10x7
Zoro #
G4829916
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend
PPE Required Hard Hat Safety Glasses Hearing Protection
Mirror Print
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Write on Surface
No

Description

Ppe Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.